Zoro Homepage

KwikBoost Wireless Charging Ledge for Freestanding Courtesy Charging Stations

  • Mfr # KB96018

  • Zoro # G014658089


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC
Platform dimenstions
18" x 6"
Wireless Charging Pucks
2, 15W, Qi-compatible
Overall Size
18" x 9.16" x 1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB96018
Zoro #
G014658089
UPC #
-
Country of Origin
United States

Dimensions

Overall Size
18" x 9.16" x 1.25"

Details

Standards
FCC
Platform dimenstions
18" x 6"
Wireless Charging Pucks
2, 15W, Qi-compatible

Description

The Wireless Ledge adds two charging points to any ''Standard'' or ''Deluxe'' model M8 Floor Stand Charging Station. Newly redesigned and improved, it now offers two drop-in wireless charging pucks with a slightly raised surface and built-in magnetic alignment. This makes it easier for users to locate the precise spots to place their phones and provides an extra measure to help keep magnetic-compatible phones in place on the platform.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.