Zoro Homepage

Laptop Cart without Cabinet

  • Mfr # MCWS002

  • Zoro # G915854689


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
18 in
Overall Depth
28.75 in
Color
White
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWS002
Zoro #
G915854689
UPC #
847210042037
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
18 in
Overall Depth
28.75 in
Width
21 in

Details

Material
Steel
Color
White
Caster Material
Polyurethane
Includes
Base, Column, Casters
Finish
Powder Coated

Description

Luxors Medical Laptop Cart is an adaptable, professional-grade workstation designed to enhance mobility, durability, and hygiene in medical environments. The Luxor Medical Laptop Cart is designed to improve workflow management in hospitals and healthcare facilities. Its durable, height-adjustable construction supports ergonomic use, while premium swivel casters allow smooth and reliable mobility. Seamless, wipeable surfaces help you ensure strict hygiene standards are met, making it an essential tool for maintaining cleanliness in medical environments.


  • Enhance Workflow: Streamline tasks and access essential tools efficiently with a versatile design.
  • Hospital-Grade Cleaners: Seamless, wipeable surfaces withstand hospital-grade disinfectants, including enzymatic cleaners.
  • Smooth Mobility: Lockable, non-marring 360° swivel casters ensure smooth and reliable movement.
  • Affordable Quality: Delivers professional-grade functionality and durability at a budget-friendly price.
  • Durable Construction: Engineered to endure daily use with professional-grade reliability and longevity.
  • BIFMA-Compliant: Meets stringent safety and durability standards for peace of mind and reliability.
  • Cable Management Tray: Keeps cords organized and secured, minimizing workspace clutter and hazards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.