Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop/Chromebook, (32)Charging Cart

  • Mfr # LLTP32-B

  • Zoro # G7450801


product price: $1,231.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Overall Height
38 1/4 in
Overall Width
28 1/2 in
Overall Depth
21 in
Color
Black
Capacity
170 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLTP32-B
Zoro #
G7450801
UPC #
847210035978
Country of Origin
China

Dimensions

Overall Height
38 1/4 in
Overall Width
28 1/2 in
Overall Depth
21 in
Width
28 1/2 in
Caster Size
4 in
Compartment Size
11 1/2 H x 16 3/16 D x 26 7/16 W
Height
38 1/4 in
Depth
16 3/16 in
Compartment Length
16 in
Shelf Width
28 in
Power Cord Length
10 ft
Compartment Thickness
1 1/2 in
Caster Diameter
4 in
Compartment Width
26 1/2 in
Shelf Depth
16 in

Details

Color
Black
Capacity
170 lb
Material
Steel
Item
Technology Charging Station
Locking Mechanism
Key
Number of Shelves
2
Compatible With
Chromebooks, Laptops
Includes
Caster, Handle
Standards
ETL Listed
Caster Type
(2) Stationary, (2) Swivel with Brake
Caster Material
Rubber
Assembly
Partially Assembled
Number of Casters
4
ATTRIBUTE7
Chromebooks, Laptops
Product Type
Technology Charging Station
Voltage
110 V
Features
Bottom Shelf Offers Additional Storage, ETL Listed Timer Alternates Between (2) 16-Outlet Power Strips for Charing in Stages Without Overloading Circuits, Side Cord Wrap for Convenience
Number of Keys Included
2
Ventilation
Passive
Locking
Integrated
Number of Keys
2
Number of Outlets
32
Number of Compartments
32
Compatible Technology
17 in Laptops or Smaller, Chromebooks
Includes Assembly Tools
No
Distance Between Shelves
11 1/2 in
Weight Capacity
107 lb
Includes Door
Yes
Current
15 A

Description

Technology Charging Station, Compatible Technology 17 in Laptops or Smaller, Chromebooks, Overall Width 28 1/2 in, Overall Depth 21 in, Overall Height 38 1/4 in, Number of Outlets 32, Power Cord Length 10 ft, Locking Integrated, Number of Shelves 2, Number of Keys 2, Voltage 110 V, Product Type Technology Charging Station, Caster Diameter 4 in, Caster Type (2) Stationary, (2) Swivel with Brake, Compartment Length 16 in, Compartment Thickness 1 1/2 in, Compartment Width 26 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.