Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Stackable Student Desk and Chair, PK4

  • Mfr # STUDENT-STK4PK

  • Zoro # G7037030


product price: $891.99
/pk 4, $223.00/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Classroom Desk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STUDENT-STK4PK
Zoro #
G7037030
UPC #
847210060130
Country of Origin
Taiwan, Province of China

Details

Type
Classroom Desk

Description

The Luxor Lightweight Stackable Student Desk and Chair 4 Pack is an ideal solution when you need multiple classroom desk and chair sets that are easy to arrange and stow when not in use. This 4 pack is perfect for dynamic, adaptive learning environments where rooms are routinely rearranged for activities. Thanks to their minimalist construction and 16 lb. weight, the desks can be effortlessly moved around a classroom, and then stacked up to 6 high for space savings and easy storage. Comes complete with four desks and four matching classroom chairs.


  • Durable polypropylene top
  • Integrated modesty panel
  • Pencil holder
  • Dual retractable bag hooks
  • Desks can be stacked up to 6 high
  • Chairs can be hooked together side-by-side
  • Chairs can be stacked up to 10 high
  • Includes 4 desks and 4 chairs
  • Overall dimensions, student desk: 27" W x 22" D x 28" H. Overall dimensions, student chair: 19" W x 21" D x 31.5" H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.