Zoro Homepage

Magnetic Wall-Mounted Glass Board - 48"W x 36"H

  • Mfr # WGB4836M

  • Zoro # G4455810


product price: $264.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Dry Erase Surface Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB4836M
Zoro #
G4455810
UPC #
847210037002
Country of Origin
China

Details

Item
Glass Board,Magnetic Wall Mounted
Dry Erase Surface Type
Glass

Description

Presenting the perfect collaborative addition to any modern office, classroom, or conference area: Luxor Magnetic Wall-Mounted Glass Boards. Their sleek, frameless design elevates the look of any room while still providing a durable, functional surface for use with wet and dry erase markers. Made of sturdy tempered glass, they resist stains and ghosting. A magnetic surface also doubles as a convenient bulletin board. Invisible mounting hardware offers easy installation and helps maintain a sleek, upscale aesthetic. All Luxor Glass Boards are securely packaged to avoid damage during shipment.


  • • Made of tempered 1/8"-thick (3mm) glass
  • • Resists stains and ghosting
  • • Magnetic surface allows for hanging of papers and more*
  • • Vivid white backing for improved contrast and visibility
  • • *Requires rare earth magnets
  • • Board: 48" W x 36" H x 1/8" D

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.