Zoro Homepage

Mobile Bin Storage Unit - Single Row with Small Gray Bins

  • Mfr # MBS-SR-8S

  • Zoro # G7441710


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS-SR-8S
Zoro #
G7441710
UPC #
847210036098
Country of Origin
China

Details

Item
Stackable Storage Bins,(8 S)

Description

Conveniently store and systematize your daily essentials in the Luxor Single-Row Storage Cart. Eight 3" polypropylene bins hold up to 20 lbs. each, giving you plenty of room for a variety of items, and the mix-and-match rack system can also fit large 6" Luxor tubs (sold separately). Smart design includes a built-in safety feature that prevents drawers from accidentally being removed, and the steel frame and sturdy guardrails provide strength while using the cart or moving it around on its four casters. It’s a utility cart that’s built for years to come.


  • • Organize and stack supplies in eight 3"-deep tubs
  • • Bins hold up to 20 lbs. each
  • • Single-row steel frame for long-lasting use
  • • Built-in safety feature prevents bins from pulling off the rack
  • • Bin handles include ticket inserts for standard labels
  • • Flat-top surface provides a work area or additional storage
  • • Four casters allow smooth maneuverability; two locking brakes offer stability for stationary use
  • • Additional bins are available in packs of 8 small or 4 large tubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.