Mobile Porcelain Board, 36in W, 68-1/2in H
Mfr # DEMW001
Zoro # G415946778
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum
Mounting/Mobility Type
Mobile/Casters
Overall Width
36 in
Frame Color
Silver
Includes
Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMW001
Zoro #
G415946778
UPC #
847210041900
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Height
68 1/2 in
Board Height - Side 2
68 1/2 in
Board Width - Side 1
36 in
Board Width - Side 2
36 in
Board Height - Side 1
68 1/2 in
Adjustable Height - Maximum
68 1/2 in
Adjustable Height
Not Adjustable
Description
Dry Erase Boards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.