Zoro Homepage

Modular Charging System - Double Dolly

  • Mfr # LLMCDP

  • Zoro # G004663772


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Capacity
Up to 6 charging cabinets
Product Dimensions
15.5 W x 34.75" D x 6" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLMCDP
Zoro #
G004663772
UPC #
847210062608
Country of Origin
China

Dimensions

Product Dimensions
15.5 W x 34.75" D x 6" H

Details

Capacity
Up to 6 charging cabinets

Description

Easily charge and secure tablets, iPads, and Chromebooks with Luxor’s flexible and scalable device storage solution. Ideal for education environments, warehouses, retail, and more, the versatile design lets you create the perfect mobile or fixed-location solution for charging, storing, and securing tablets and laptops. At the heart of this innovative system is our newly designed 10-device modular charging cabinet. Sized to accommodate most tablets and laptops with up to a 13†screen, it can be placed on a shelf, mounted to a wall, or stacked up to three high on our proprietary modular dolly. Since the tool-free thumbscrew attachments make it a breeze to connect the cabinets to both a dolly and other cabinets, you can easily adapt and expand your system as your charging and storage needs evolve. Depending on what works best for your organization, you have the freedom to scatter single charging lockers throughout your facility to alleviate deployment bottlenecks at one location, easily roll up to 60 devices on a single charging cart, or create a stationary charger bank with a practically unlimited capacity. Regardless of how you configure your system, you’ll never have to worry about a student missing a lesson due to an uncharged battery or starting a shift with lost or stolen devices. This double dolly can support up to six 10-device modular charging cabinets to accommodate a total of up to 60 devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.