Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Classroom Storage Cabinet - 2 stacked modules with 12 small bins

  • Mfr # MBS-STR-12-12S

  • Zoro # G702677842


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene
Height
57.50"
Length
18.2"
Width
18.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS-STR-12-12S
Zoro #
G702677842
UPC #
847210062301
Country of Origin
China

Dimensions

Height
57.50"
Length
18.2"
Width
18.2"

Details

Color
White
Material
Frame: Aluminum Dry-Erase Board and Pegboard: Polycarbonate Top: MDF with melamine exterior and polypropylene edging Removable Storage Bins: Polypropylene
Capacity
220 Lbs.
Weight
62 Lbs.
Features
Additional storage bins are available in packs of eight small or four large tubs
Includes
All cabinet configurations come complete with an extra set of horizontal connection hardware (for side-by-side and back-to-back connection of additional modules). If you wish to have modules that stack vertically, you must purchase model MBS-STR-12-12S, 12-6L, 22-24S, or 22-12L.

Description

Luxor's Modular Classroom Storage Cabinet offers an ideal solution for the organization and safekeeping of essential educational materials. Customizable, expandable, and sold in a full range of configurations, there's a model to suit the needs of any learning space perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.