Zoro Homepage

Modular Room Divider Wall System - 70in. x 70in. Add-On Wall - Silver Frame, Whiteboard

  • Mfr # MW-7070-XWCG

  • Zoro # G110442902


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Length
2 in
Overall Width
3 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-7070-XWCG
Zoro #
G110442902
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Overall Width
3 in
Overall Depth
36 in

Details

Material
Aluminum
Color
Silver
Features
PET panels are made with recycled, eco-friendly materials which Absorb 85% of ambient noise (NRC 0.85). They are tackable for posting notes and photos. It can be cleaned with up to 75% isopropyl alcohol. Frosted acrylic panels are having enhance privacy without blocking natural light and can be cleaned with a solution of mild soap and water. Magnetic whiteboard panels (select models) are great for collaboration and ideation. It is resistant to stains and marker residue and can be cleaned with a mild dish soap and a soft cloth.
For Use With
MW-7070-FWCG
Panel Material
Recycled PET - Frosted Acrylic
Wall Type
add-on wall

Description

Luxor's Modular Room Divider Wall System helps you promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET, semi-transparent frosted acrylic, and magnetic whiteboard inner panels that you can arrange to optimize privacy, noise reduction, and natural light. Since a single inStarter Wallin is freestanding, it can be used as a stand-alone solution. Or, you can connect the starter wall to a practically infinite number of inAdd-On Wallsin at both 90 degrees right angles and 180 degrees straight lines to create a custom configuration for virtually any work or learning space. Each wall features a built-in cable management tray to help keep cords organized, and its durable aluminum frame with sturdy steel feet ensures stability and years of trouble-free use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.