Zoro Homepage

Modular Room Divider Wall System

  • Mfr # MW-7070-XFCG

  • Zoro # G702753607


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Length
3 in
Overall Width
3 in
Overall Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-7070-XFCG
Zoro #
G702753607
UPC #
847210061250
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Overall Width
3 in
Overall Depth
72 in

Details

Material
Aluminum
Color
Silver
For Use With
MW-7070-FCG
Panel Material
Recycled PET - Frosted Acrylic
Features
Wall Type
add-on wall

Description

Luxor's helps you establish healthy distances and promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET and semi-transparent frosted acrylic inner panels that you can arrange to optimize privacy, noise reduction, and natural light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.