Zoro Homepage

Modular Wall Room Divider System - Black Frame - 70in. x 70in. Add-On Wall

  • Mfr # MW-7070-XCGB

  • Zoro # G910442898


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Length
3 in
Overall Width
3 in
Overall Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-7070-XCGB
Zoro #
G910442898
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Overall Width
3 in
Overall Depth
72 in

Details

Material
Aluminum
Color
Black
Features
PET panels are made with recycled, eco-friendly materials which Absorb 85% of ambient noise (NRC 0.85). They are tackable for posting notes and photos. It can be cleaned with up to 75% isopropyl alcohol. Frosted acrylic panels are having enhance privacy without blocking natural light and can be cleaned with a solution of mild soap and water. Magnetic whiteboard panels (select models) are great for collaboration and ideation. It is resistant to stains and marker residue and can be cleaned with a mild dish soap and a soft cloth.
Panel Material
Recycled PET - Frosted Acrylic
For Use With
MW-7070-FCGB
Panel
PET with frost acrylic
Wall Type
add-on wall

Description

While open office and classroom spaces are great for collaboration and creativity, they can make completing focused, heads down assignments a challenge. Traditional cubicles and permanent walls may help, but they're often expensive, labor-intensive to install, and difficult to reconfigure as your organization's needs evolve. Luxor's Modular Room Divider Wall System offers an easy-to-assemble, adaptable, and economical alternative, empowering you to create productive, distraction-free work or learning spaces now, and in the future..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.