Zoro Homepage

Multi-Height AV Cart (16"- 42" height) - 3 Shelves - Black Legs

  • Mfr # WT1642

  • Zoro # G701225082


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Dimensions
24"W x 18"D x 16" to 42"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT1642
Zoro #
G701225082
UPC #
847210010913
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 16" to 42"H

Details

Color
Black
Caster Type
4" silent-roll, full-swivel heavy-duty casters, two with locking brake

Description

Versatility meets durability with the Luxor Multi-Height AV Cart, offering an adjustable 16"42" height to better accommodate your AV equipment and storage needs. All three shelves have a textured surface with a .25" retaining lip to help keep items in place and are made from a durable molded plastic that will not scratch, dent, rust or stain. This cart is easy to maneuver thanks to four 4" heavy-duty casters and a push handle molded into the top shelf.


  • Multipurpose utility cart perfect for use with audio/video equipment and more
  • Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
  • Three 1.5"-thick flat shelves with multiple leg sets to achieve height options from 16" - 42"
  • .25" retaining lip borders flat shelves. Legs measure 1.5" square
  • Ergonomic push handle molded into top shelf for easy maneuverability
  • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
  • Available with three-outlet recessed UL-Listed electrical assembly with 15' cord, built-in cord wrap and three cable management clips
  • Multiple color options
  • Overall: 24"W x 18"D x 16" to 42"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.