Zoro Homepage

Multi-Tablet / Chromebook Open Charging Cart

  • Mfr # LOTM16

  • Zoro # G2418479


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30"
Overall Width
14-3/4"
Color
Gray, White
Material
Steel, Plastic
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOTM16
Zoro #
G2418479
UPC #
847210036401
Country of Origin
China

Dimensions

Overall Height
30"
Overall Width
14-3/4"
Overall Length
27"

Details

Color
Gray, White
Material
Steel, Plastic
Item
Open Charging Cart
Number of Shelves
1
Load Capacity
16 Tablets Per Cart

Description

Quickly access your tablets and Chromebooks with the Luxor 16-Capacity Open Charging Cart. The rolling charging station stores devices while keeping them fully charged and readily available. Charging cables are neatly organized with cord clips and the steel frame provides a strong, modern appearance. This cart is ideal for any fast-paced environment that needs tablets or Chromebooks easily accessible, charged, and ready for immediate use.


  • • Convenient grab-and-go access for 16 tablets or Chromebooks
  • • Sloped shelves include padding to safely stow devices
  • • Steel frame
  • • Keeps charging cords organized with two cord clips per cable
  • • Easily mobile with four casters and two locking brakes
  • • Includes 16-outlet UL and cUL Listed 125V/15A power strip with 450 joules surge protection
  • • Ships ground in one carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.