
Plastic, 300 lbs / 100lbs per shelf Load Capacity, 42.5 in L, 24 in W, 42.5 in H
Mfr # UCPL1BU-B-WTD
Zoro # G612165811
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Material
Plastic
Color
Blue Shelves / Black Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCPL1BU-B-WTD
Zoro #
G612165811
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Depth
18 in
Details
Material
Plastic
Color
Blue Shelves / Black Legs
Load Capacity
300 lbs / 100lbs per shelf
Application
This USA-made cart can perform a broad array of functions across multiple industries. Multipurpose utility cart perfect for use in a variety of commercial and educational settings. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Finish
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
Includes
42"H 3-Shelf Utility Cart - Drawer, Blue Shelves, Black Legs
Features
Caster Configuration
Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brakes
Description
Made from recycled molded plastic, this durable utility cart will not scratch, dent, rust, or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. This cart includes a locking drawer for storing accessories. Square legs provide sturdy support and four 4" ball bearing casters (with two locking brakes) coupled with a push handle molded into the top shelf allow easy transport from place to place.
- • Multipurpose utility cart perfect for use in a variety of commercial and educational settings
- • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
- • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
- • Available with three-outlet UL-Listed electrical assembly and/or locking steel cabinet
- • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.