
Plastic, 300 lbs / 100lbs per shelf Load Capacity, 42.5 in L, 24 in W, 42.5 in H
Mfr # UCPL1BUE-B
Zoro # G912165788
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Material
Plastic
Color
Blue Shelves, Black Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCPL1BUE-B
Zoro #
G912165788
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Depth
18 in
Details
Material
Plastic
Color
Blue Shelves, Black Legs
Load Capacity
300 lbs / 100lbs per shelf
Caster Configuration
Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brakes
Finish
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
Application
This USA-made cart can perform a broad array of functions across multiple industries. Multipurpose utility cart perfect for use in a variety of commercial and educational settings. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Features
Includes
42"H 3-Shelf Utility Cart - Electric, Blue Shelves, Black Legs
Description
Made from recycled molded plastic, this durable utility cart will not scratch, dent, rust, or stain. Each of the three 1.5in-thick flat shelves has a .25in retaining lip and a textured surface to keep contents from sliding during use or transport. The top shelf has a recessed, three-outlet UL-listed electrical assembly for convenient power access. Square legs provide sturdy support and four 4in ball bearing casters with two locking brakes coupled with a push handle molded into the top shelf allow easy transport from place to place.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.