Plastic, 300 lbs / 100lbs per shelf Load Capacity, 42.5 in L, 24 in W, 42.5 in H

  • Mfr # UCPL1BUE

  • Zoro # G912165801


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Material
Plastic
Color
Blue Shelves / Putty Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPL1BUE
Zoro #
G912165801
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Depth
18 in

Details

Material
Plastic
Color
Blue Shelves / Putty Legs
Load Capacity
300 lbs / 100lbs per shelf
Includes
42"H 3-shelf Utility Cart - Electric, Blue Shelves, Putty Legs
Caster Configuration
Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brakes
Application
This USA-made cart can perform a broad array of functions across multiple industries. Multipurpose utility cart perfect for use in a variety of commercial and educational settings. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Finish
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
Features
Multipurpose utility cart perfect for use in a variety of commercial and educational settings Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding 0.25" retaining lip borders flat shelves Legs measure 1.5" square Ergonomic push handle molded into top shelf for easy maneuverability Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake - Available with storage drawer, three-outlet UL-Listed electrical assembly, and/or locking steel cabinet - Multiple color options - Assembly required - Made in the USA

Description

Made from recycled molded plastic, this durable utility cart will not scratch, dent, rust, or stain. Each of the three 1.5in-thick flat shelves has a .25in retaining lip and a textured surface to keep contents from sliding during use or transport. The top shelf has a recessed, three-outlet UL-Listed electrical assembly for convenient power access. Square legs provide sturdy support and four 4in ball bearing casters with two locking brakes coupled with a push handle molded into the top shelf allow easy transport from place to place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.