
Plastic, 42 in L, 24 in W, 42.5 in H
Mfr # UCPL2-B
Zoro # G012165800
product price: $88.89
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Length
42 in
Overall Width
24 in
Material
Plastic
Color
Black Shelves, Putty Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCPL2-B
Zoro #
G012165800
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42.5 in
Overall Length
42 in
Overall Width
24 in
Depth
18 in
Details
Material
Plastic
Color
Black Shelves, Putty Legs
Features
Application
This USA-made cart can perform a broad array of functions across multiple industries. Multipurpose utility cart perfect for use in a variety of commercial and educational settings. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Includes
42"H Utility Cart - Three Shelves, Black
Finish
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
Caster Configuration
Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brakes
Description
This heavy-duty utility cart allows you to support and transport up to 300 lbs. All three shelves offer a .25in retaining lip to secure items in place and are made of high-density polyethylene plastic that won't scratch, dent, rust, or stain. The middle and bottom shelves offer 14in and 17.75in of clearance, respectively, providing ample space for important cargo. The molded push handle built into the top shelf provides greater control when moving the cart while four 4in heavy-duty, full-swivel casters with two locking brakes provide easy maneuverability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.