Zoro Homepage

Plastic, 42.5 in L, 24 in W, 42.5 in H

  • Mfr # UCPL1PSE-B

  • Zoro # G912165795


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Material
Plastic
Color
Gray Shelves, Black Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPL1PSE-B
Zoro #
G912165795
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42.5 in
Overall Length
42.5 in
Overall Width
24 in
Depth
18 in

Details

Material
Plastic
Color
Gray Shelves, Black Legs
Finish
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
Includes
42"H 3-Shelf Utility Cart - Electric, Pullout Shelf, Black
Application
This USA-made cart can perform a broad array of functions across multiple industries. Multipurpose utility cart perfect for use in a variety of commercial and educational settings. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Caster Configuration
Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brakes
Features

Description

In addition to three 1.5"-thick molded plastic shelves that won't scratch, dent, rust, or stain, this durable utility cart has a front pullout tray that's ideal for supporting a keyboard or laptop, as well as a three-outlet recessed electrical assembly for convenient power access. The three primary shelves have a textured surface, a .25" retaining lip to help secure items, and a molded push handle for easy maneuverability. Four 4" full-swivel casters make it easy to roll the cart from location to location, and two locking brakes allow you to quickly stabilize the cart when needed. Its strength, utility, and mobility make this cart perfect for use with various equipments.


  • • Multipurpose utility cart perfect for use in a variety of commercial and educational applications
  • • Made of recycled molded plastic shelves that will not scratch, dent, rust, or stain
  • • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • • .25" retaining lip borders flat shelves - Legs measure 1.5" square
  • • Includes pullout laptop shelf
  • • Ergonomic push handle molded into top shelf for easy maneuverability
  • • Rolling cart with four 4" full-swivel casters, two with locking brake
  • • Three-outlet recessed UL-Listed electrical assembly with 15' cord, built-in cord wrap, and three cable management clips
  • • Overall Dimensions: 24"W x 18"D x 42.5"H. Pullout Shelf Dimensions: 13"W x 19"D x 0.75"H. Weight Capacity: 300 lbs. (100 lbs. per shelf, evenly distributed)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.