Zoro Homepage

Plastic / Steel, 18 in L, 24 in W, Electronic height adjustment. H

  • Mfr # WT34C2-B/WTD

  • Zoro # G712165780


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Height
Electronic height adjustment.
Overall Length
18 in
Overall Width
24 in
Material
Plastic / Steel
Features
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding 0.25" retaining lip borders flat shelves 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys - Includes locking storage drawer - Legs measure 1.5" square Ergonomic push handle molded into top shelf for easy maneuverability Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake - Available with three-outlet UL-Listed electrical assembly Multiple color options - Assembly required - Made in the USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT34C2-B/WTD
Zoro #
G712165780
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
Electronic height adjustment.
Overall Length
18 in
Overall Width
24 in

Details

Material
Plastic / Steel
Features
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding 0.25" retaining lip borders flat shelves 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys - Includes locking storage drawer - Legs measure 1.5" square Ergonomic push handle molded into top shelf for easy maneuverability Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake - Available with three-outlet UL-Listed electrical assembly Multiple color options - Assembly required - Made in the USA
Application
This USA-made cart can perform a broad array of functions across multiple industries. Multipurpose utility cart perfect for use in a variety of commercial and educational settings. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Includes
34"H AV Cart - 3 Shelves, Cab, Drawer - Black Leg
Finish
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel / 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys

Description

Made in the USA, this versatile AV cart has durable shelves made of molded plastic that won't chip, warp, scratch, rust or peel, and each shelf has a .25in retaining lip to help secure items. The cart includes a 20-gauge steel locking cabinet to store equipment and a locking drawer for accessories. Square legs provide structural strength while four 4in full-swivel casters two with locking brake, along with a push handle molded into the top shelf, make this cart easy to maneuver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.