Zoro Homepage

Plastic Utility Cart - 24" x 18" Three Shelf - Black

  • Mfr # SEC111HD-B

  • Zoro # G7035536


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Caster Configuration
four 5" heavy-duty casters; two stationary and two full-swivel with locking brake
Distance Between Shelves
10.5 in
Dimensions
24"W x 18"D x 37.25"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC111HD-B
Zoro #
G7035536
UPC #
847210059936
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 37.25"H

Details

Caster Configuration
four 5" heavy-duty casters; two stationary and two full-swivel with locking brake
Distance Between Shelves
10.5 in

Description

Luxor’s SEC carts with heavy-duty casters are smaller, more compact tub carts that are ideal for industries looking to transfer hefty loads where durability and strength are needed. Available with three 2.5†deep tub shelves, these durable multipurpose carts are made of high-density polyethylene (HDPE) which is known for its incredible strength to density ratio while being resistant to stains, scratches, and dents. Perfect for industrial, education, or everyday demands, these lightweight carts easily glide across indoor and outdoor environments using the ergonomic push handle and 5†heavy-duty casters; simply engage the two locking brakes when you need to keep the cart stationary. These Made in USA carts are designed to carry heavy loads up to 500 lbs. and are the right choice for warehouses, shops, garages, foodservice, offices, and schools.


  • • Molded plastic shelves and legs will never rust, dent, scratch or stain
  • • HDPE (high-density polyethylene) shelves; PVC square legs
  • • Shelves safely transport goods in 2.5†deep tub area
  • • Ergonomic push handle molded into top shelf
  • • Rolling cart with four 5†heavy-duty casters; two stationary and two full-swivel with locking brake
  • • Holds up to 500 lbs. (evenly distributed)
  • • Overall: 24†W x 18†D x 37.25†H
  • • Shelves: 24†W x 18†D
  • • Clearance between shelves: 10.5â€

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.