Plastic Utility Tub Cart - Three Shelves with Outrigger Utility Cart Bins - 24" x 18"

  • Mfr # SEC111-B-OUTRIG

  • Zoro # G7030679


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Distance Between Shelves
10.5 in
Dimensions
24" W x 18" D x 36.25" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC111-B-OUTRIG
Zoro #
G7030679
UPC #
847210060055
Country of Origin
United States

Dimensions

Dimensions
24" W x 18" D x 36.25" H

Details

Number of Shelves
3
Distance Between Shelves
10.5 in

Description

The SEC111-B, like all of Luxor’s three-shelf plastic utility carts, is perfect for organizing and hauling heavy items. The trio of spacious tub cart shelves are 2.5"-deep to contain an assortment of items securely. At only 18" wide, this rolling cart leaves plenty of room for other traffic in narrow aisles. Made from high-density polyethylene plastic, the rolling cart won't dent, rust, scratch, or stain and can hold up to 400 evenly distributed pounds. An ergonomic push handle and 4" full-swivel casters, two with locking brakes, make it easy to maneuver heavy loads and stabilize the cart when needed. To add even more storage and functionality, this SEC111-B includes a pair of Luxor’s Outrigger Utility Cart Bins, which enhance convenience and efficiency by adding a combined 6 gallons of versatile, removable, supplemental capacity. Perfect for bottles, tools, hardware, restaurant and hotel supplies, and much more, the Outrigger storage bins easily slide over the lips of the tub-style shelves. Features of these utility bins include a 25 lb. weight capacity, a hinged, snap-on lid with integrated tool tray, plus molded-in grab handles for easy carrying. Sturdy polypropylene construction with an easy to clean surface ensures years of reliable use and superior resistance to damage from hard impacts. Made in the USA.


  • • Triple tub shelf design suits warehouses, shops, garages, restaurants, hotels, or offices
  • • Molded plastic shelves and legs will never rust, dent, scratch, or stain. HDPE (high-density polyethylene) shelves; PVC legs
  • • Shelves safely transport goods in 2.5"-deep tub area
  • • Rolling cart with 4" full-swivel casters; available with 5" heavy-duty casters
  • • Maximum weight capacity: 400 lbs. (500 lbs. with heavy-duty casters)
  • • High-quality storage bins easily slide onto the lips of most utility carts with tub-style shelves
  • • Each Outrigger utility bin offers a 3-gallon capacity and is shaped to secure taller and bulkier items such as bottles, paper towels, tools, etc.
  • • Two grab handles for easy carrying
  • • Label panel on front side of bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.