Portable Monitor, Black, 1 in H, 14 in W

  • Mfr # MTPF001

  • Zoro # G115554969


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
8 1/2 in
Overall Height
1 in
Features
20 ms Response Time, 315 Degrees Rotation, 60 Hz Refresh Rate, Audio Capabilities, Auto Rotate, Connects to VESA Mount, Foldable, Full HD and anti-glare display, Integrated Kickstand, USB-C and HDMI Connection, Vertically Stacked Dual-Screen and Hinge Design
Number of Monitors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTPF001
Zoro #
G115554969
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8 1/2 in
Overall Height
1 in
Diagonal Screen Size
16 in
Overall Width
14 in

Details

Color
Black
Features
20 ms Response Time, 315 Degrees Rotation, 60 Hz Refresh Rate, Audio Capabilities, Auto Rotate, Connects to VESA Mount, Foldable, Full HD and anti-glare display, Integrated Kickstand, USB-C and HDMI Connection, Vertically Stacked Dual-Screen and Hinge Design
Item
Portable Monitor
Number of Monitors
2
Display Screen Type
LCD with Backlight
Viewing Angle - Maximum
315 Degrees
Input Type
HDMI, USB-C

Description

Laptop Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.