Zoro Homepage

Portable Monitor, Black, 12.7 " W

  • Mfr # LTTL131

  • Zoro # G211947177


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Features
Freestanding or Attach to Laptop, Extend or Mirror Display, Folds Against Laptop for Transport, No Downloads Required
Overall Height
7 3/8 in
Color
Black
Pixels
1920 x 1080
Number of Monitors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTTL131
Zoro #
G211947177
UPC #
847210041429
Country of Origin
China

Dimensions

Overall Height
7 3/8 in
Overall Width
12 3/4 in
Overall Depth
3/4 in
Diagonal Screen Size
13 in

Details

Features
Freestanding or Attach to Laptop, Extend or Mirror Display, Folds Against Laptop for Transport, No Downloads Required
Color
Black
Pixels
1920 x 1080
Item
Portable Monitor
Number of Monitors
1
Power Consumption
4 W
Housing Material
Aluminum
Viewing Angle - Maximum
270 Degrees
Includes
USB Wall Charger, USB-C to USB-C with USB-A Adapter
Display Screen Type
LCD
Standards
TSA Approved
Mount Mechanism
Stick-On Magnets
Input Type
USB

Description

Attachable Portable Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.