Zoro Homepage

Portable Monitor, Black, 12.7 " W

  • Mfr # LTTL134

  • Zoro # G211947146


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Diagonal Screen Size
13 in
Number of Monitors
2
Housing Material
Aluminum
Overall Width
12 3/4 in
Power Consumption
4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTTL134
Zoro #
G211947146
UPC #
847210041481
Country of Origin
China

Dimensions

Diagonal Screen Size
13 in
Overall Width
12 3/4 in
Overall Depth
3/4 in
Overall Height
7 3/8 in

Details

Number of Monitors
2
Housing Material
Aluminum
Power Consumption
4 W
Standards
TSA Approved
Item
Portable Monitor
Input Type
USB
Includes
USB Wall Charger, USB-C to USB-C with USB-A Adapter
Features
Freestanding or Attach to Laptop, Extend or Mirror Display, Stylus Compatible, Nest Together Against Laptop for Transport, No Downloads Required
Viewing Angle - Maximum
270 Degrees
Color
Black
Mount Mechanism
Stick-On Magnets
Display Screen Type
LCD
Pixels
1920 x 1080

Description

Attachable Portable Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.