RECLAIM Acoustic Room Dividers - 3 Pack in Slate Gray

  • Mfr # RCLM7266ZSG

  • Zoro # G501226203


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Panel Size
23.6" W x 1.25" D x 64" H (each)
Color
Slate Gray
Size
72" W x 14.63" D x 66" H
Fabric Material
100% PET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCLM7266ZSG
Zoro #
G501226203
UPC #
847210037750
Country of Origin
China

Dimensions

Panel Size
23.6" W x 1.25" D x 64" H (each)
Size
72" W x 14.63" D x 66" H

Details

Color
Slate Gray
Fabric Material
100% PET

Description

Reclaim Your Space. RECLAIM sight and sound-dampening panels divide larger areas into quieter, more functional spaces, providing an easy and cost-efficient way to promote safe social distancing while minimizing distractions in today’s open office and education environments. Constructed from post-consumer recycled PET materials, RECLAIM eco-friendly office partitions are available in 3-packs of panels that can be used individually, zipped together into larger dividers, and expanded with our individual zippered extension panels. Since the zippered connections are flexible, you can wrap panels around desks and tables to create customized workspaces in a variety of shapes and configurations. Available in attractive colors that complement an upscale office interior, RECLAIM acoustic room dividers assemble in minutes without requiring tools. And best of all, RECLAIM products absorb up to 85% of ambient noise that passes through them, making these room dividers from Luxor a must-have for today’s open work environments and modern classrooms.


  • • RECLAIM dividers can be cleaned with up to 75% isopropyl alcohol
  • • Panels can be used individually or zipped together, making them easy to customize for your workspace
  • • Flexible zippers permit rotation between panels for more floor layout options
  • • Tackable fabric material ideal for collaboration spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.