Zoro Homepage

Reclaim Acoustic Work Pod 5 Panels

  • Mfr # RCLMWP5

  • Zoro # G704965459


product price: $2,069.99
/ea
Sold in multiples of 2 for $4,139.98
Item requires special delivery charges. A $62.50 per item surcharge will be applied.

Key Features

Material
Fabric: 100% PET
Color
Light Gray
Width
73" 
Height
54.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCLMWP5
Zoro #
G704965459
UPC #
847210062486
Country of Origin
China

Dimensions

Width
73" 
Height
54.5"

Details

Material
Fabric: 100% PET
Color
Light Gray

Description

Using the same proven materials as our top-selling RECLAIM line of sound dampening room and desk dividers, these freestanding office pods mitigate noise and visual distractions to create appealing spaces for “heads down” task-focused work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.