Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Magnetic Whiteboard, 96"x40"

  • Mfr # MB9640WW

  • Zoro # G7441616


product price: $407.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Board Color
White
Mounting/Mobility Type
Mobile/Casters
Frame Color
Gray
Overall Height
69 in
Overall Width
99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB9640WW
Zoro #
G7441616
UPC #
847210035411
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
99 in
Board Width - Side 1
96 in
Board Height - Side 1
96 in
Board Width - Side 2
96 in
Adjustable Height
Not Adjustable
Board Height - Side 2
40 in

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Mobile/Casters
Frame Color
Gray
Frame Material
Aluminum
Number of Rows
0
Corner Shape
Rounded
Number of Months
0
Board Color - Side 1
White
Board Color - Side 2
White
Magnetic - Side 1
Magnetic
Resistance Properties
Ghost-Resistant
Board Material - Side 1
Steel
Interior/Exterior Use
Interior/Exterior
Product Type
Dry Erase Board
Reversible
Reversible
Magnetic - Side 2
Magnetic
Board Material - Side 2
Steel
Includes Frame
Frame Included

Description

Mounting/Mobility Type Mobile/Casters, Frame Color Gray, Frame Material Aluminum, Corner Shape Rounded

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.