Zoro Homepage

Room Divider, 48 in. H, 70 in. W, Gray

  • Mfr # PPWL009

  • Zoro # G916136449


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Frame Material Thickness
19/32 in
Frame Material
Aluminum
Panel Thickness
13/64 in
Overall Depth
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPWL009
Zoro #
G916136449
UPC #
847210041962
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48 in
Frame Material Thickness
19/32 in
Panel Thickness
13/64 in
Overall Depth
15 3/4 in
Overall Width
70 in
Panel Height
48 in
Panel Width
70 in

Details

Frame Material
Aluminum
Item
Adaptable, stylish dividers designed to create flexible, private, and productive workspaces
Number of Casters
0
Panel Color
Gray
Frame Color
Silver
Frame Finish
Eggshell
Includes Assembly Tools
Tools Included
Ganging
Gangable
Folding
Not Foldable
Includes Folding Lock
No Folding Lock
Assembly
Unassembled
Panel Core Material
Plastic
Number of Panels
1
Panel Surface Material
Plastic

Description

Adaptable Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.