Zoro Homepage

Room Divider, 70 in. H, 70 in. W, Gray

  • Mfr # PPWL010

  • Zoro # G316136513


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Panel Core Material
Plastic
Panel Thickness
13/64 in
Number of Panels
1
Frame Material
Aluminum
Frame Material Thickness
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPWL010
Zoro #
G316136513
UPC #
847210041979
Country of Origin
Taiwan, Province of China

Dimensions

Panel Thickness
13/64 in
Frame Material Thickness
19/32 in
Overall Depth
15 3/4 in
Panel Width
70 in
Overall Width
70 in
Overall Height
70 in
Panel Height
70 in

Details

Panel Core Material
Plastic
Number of Panels
1
Frame Material
Aluminum
Frame Color
Silver
Panel Surface Material
Plastic
Ganging
Gangable
Panel Color
Gray
Frame Finish
Eggshell
Folding
Not Foldable
Number of Casters
0
Includes Assembly Tools
Tools Included
Includes Folding Lock
No Folding Lock
Assembly
Unassembled
Item
Adaptable, stylish dividers designed to create flexible, private, and productive workspaces

Description

Adaptable Room Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.