Round Pneumatic Adj. Table, 32" H, Round, 31-1/2" W, White
Mfr # LX-PNADJ-32RD
Zoro # G5408781
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
31-1/2"
Height
25.2" to 40" (with Glides), 27.6" to 42.4" (with Casters)
Tabletop Color
White
Type
Pneumatic Height Adjustable Cafe Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX-PNADJ-32RD
Zoro #
G5408781
UPC #
847210037255
Country of Origin
China
Dimensions
Width
31-1/2"
Height
25.2" to 40" (with Glides), 27.6" to 42.4" (with Casters)
Depth
31-1/2"
Details
Item
Pneumatic Adj. Table,32" H,Round
Shape
Round
Tabletop Color
White
Type
Pneumatic Height Adjustable Cafe Table
Color
White
Includes
Choice of Leveling Glides and Casters
Material
MDF with Polyurethane Paint on Top and UV Painting on Back; Steel (Legs)
Description
Pneumatic Adj. Table,32 In. H,Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.