Shop LUXOR
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Service Cart, Aluminum Posts, 3 Shelf, 3312Lx1634W, Black
- Mfr # SC12-B
- Zoro # G102647070
product price:Â
$
256.99
/ea
Key Features
Length
33.5 in
Weight
22.19 lbs
Width
16.75 in
Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC12-B
- Zoro #
- G102647070
- UPC #
- 707022317092
- Country of Origin
- United States
Dimensions
- Length
- 33.5 in
- Width
- 16.75 in
- Height
- 37 in
Details
- Item
- Aluminum Posts Cart
- Weight
- 22.19 lbs
Description
PERFECT BLEND OF STORAGE CAPACITY AND MANEUVERABILITY. THIS SERVING CART CAN BE USED IN RESTAURANTS, CAFETERIAS, OFFICES OR ANY ENVIRONMENT THAT REQUIRES A FUNCTIONAL AND EASY TO CLEAN CART; IDEAL FOR FOOD SERVICE APPLICATIONS. DURABLE POLYPROPYLENE PLASTIC CONSTRUCTION RESISTS SCRATCHES, CHIPS AND DENTS. LIGHTWEIGHT ALUMINUM UPRIGHTS PROVIDE STRENGTH AND RIGIDITY. ALL SHELVES FEATURE A 1" LIP ON THREE SIDES TO HELP RETAIN CARGO DURING TRANSPORT. COMFORTABLE PUSH HANDLES OFFER EASY STEERING. ROLLS EASILY ON NON-MARRING PVC SWIVEL CASTERS. ASSEMBLES EASILY. !!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.