Serving Cart, (3) Shelves, Polypropylene (Shelf)/Aluminum (Upright), 200 lb Load Capacity, 3 Shelves

  • Mfr # SC12-B

  • Zoro # G7437398


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36-3/4"
Overall Length
33-1/2"
Overall Width
16-3/4"
Material
Polypropylene (Shelf)/Aluminum (Upright)
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12-B
Zoro #
G7437398
UPC #
847210028055
Country of Origin
China

Dimensions

Overall Height
36-3/4"
Overall Length
33-1/2"
Overall Width
16-3/4"
Shelf Length
26 in
Shelf Width
16-1/4"

Details

Material
Polypropylene (Shelf)/Aluminum (Upright)
Color
Black (Shelf)
Load Capacity
200 lb
Item
Serving Cart,(3) Shelves
Wheel Type
4" PVC
Number of Shelves
3
Caster Type
(4) Casters
Utility Cart Shelf Style
Lipped
Utility Cart Item
Serving Cart
Product Type
Service Cart
NSF Certified
No

Description

Lightweight yet sturdy, the Luxor Three-Shelf Serving Cart is the perfect blend of storage and maneuverability for food service, healthcare or light-duty applications. Polypropylene shelves are scratch-resistant and easy to clean, and aluminum uprights provide stacking strength that allows a 200-lb. capacity. All shelves have a 1" lip on the sides and back to help control contents while still allowing items to load or unload from the front. The 12" clearing between shelves offers ample space; two ergonomic push handles, combined with four 4" rolling casters, make this utility cart easy to maneuver.


  • • Multipurpose serving cart ideal for lightweight industrial, healthcare, food service or restaurant applications
  • • Durable polypropylene plastic shelves resist scratches, chips and dents
  • • Lightweight aluminum uprights provide exceptional stacking strength
  • • 1" retaining lip borders shelves to help secure contents
  • • Ergonomic push handle on either side for versatility and easy maneuverability
  • • Rolling cart with four 4" PVC casters
  • • Maximum weight capacity: 200 lbs. (evenly distributed)
  • • Overall: 33.5"W x 16.75"D x 36.75"H
  • • Clearance between shelves: 12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.