SideTrak Swivel HD 125 Attachable Portable Monitor

  • Mfr # LTTL121

  • Zoro # G108041148


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Screen Size
12.5 in
Display Type
LCD
Overall Dimensions
12" W x 7.4" H x 0.7" D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTTL121
Zoro #
G108041148
UPC #
847210062721
Country of Origin
China

Dimensions

Screen Size
12.5 in
Overall Dimensions
12" W x 7.4" H x 0.7" D

Details

Max. Resolution
1920 x 1080 FHD
Display Type
LCD

Description

Want to enjoy desktop computer efficiency and productivity virtually anywhere Add a second screen to your laptop with the SideTrak Swivel HD 125 Attachable Portable Monitor With SideTrak you can easily work with dual screens whether you're in the office a coffee shop on the couch or at the airportnbspThe SideTrak portable monitor for laptops is lightweight Extend the builtin kickstand to use it in freestanding mode Or you can magnetically attach it to a laptop with a devicesafe metal plate that makes it easy to add and remove the 125second screen The mounting bracket offers 270degrees of rotation and 360degrees of swivel and works perfectly on most computers with a 13or larger screen Setup is fast and easy simply flip out the portable screen plug in the USB monitor cord and get to work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.