SideTrak Swivel Pro Touch HD 13.3'' Attachable Portable Monitor and Stylus Bundle

  • Mfr # LTTL136

  • Zoro # G314615577


product price:  $1,279.99
/ea
Free Shipping & Returns

Key Features

Screen Size
13.3"
Max. Resolution
1920 x 1080
Display Type
LCD
Power Consumption
4 W
Size
12.7" x 7.4" x 0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTTL136
Zoro #
G314615577
UPC #
-
Country of Origin
China

Dimensions

Screen Size
13.3"
Size
12.7" x 7.4" x 0.7"

Details

Max. Resolution
1920 x 1080
Display Type
LCD
Power Consumption
4 W
Panel Type
TFT
Compatible OS
Windows and Chrome
Brightness
400-cd/m2

Description

The SideTrak Swivel Pro Touch HD 13.3'' Attachable Portable Monitor + Stylus Bundle turns your customers' laptops into dual-screen powerhouses wherever they work. This versatile touchscreen features Microsoft Pen Protocol compatibility* and an included stylus pen for seamless screen navigation. With a patented 360 Deg swivel hinge for more flexible viewing and easy screen sharing, SideTrak lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with an ultra-sleek anodized aluminum frame and durable tempered glass screen, this portable monitor effortlessly folds against laptops when not in use - perfect for hybrid and on-site work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.