Zoro Homepage

SideTrak Touchscreen Stylus

  • Mfr # LTTL137

  • Zoro # G514615575


product price: $68.59
/ea

Key Features

Compatibility
Compatible with all Microsoft Pen Protocol (MPP) devices
Style
1mm pen tip with 4,096 levels of pressure sensitivity
Length
6 in
Charge Type
USB Type-C charging port (charging cable included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTTL137
Zoro #
G514615575
UPC #
-
Country of Origin
China

Dimensions

Length
6 in

Details

Compatibility
Compatible with all Microsoft Pen Protocol (MPP) devices
Style
1mm pen tip with 4,096 levels of pressure sensitivity
Charge Type
USB Type-C charging port (charging cable included)

Description

Experience streamlined navigation and pinpoint accuracy with the SideTrak MPP stylus for touchscreens. The ultra-fine pen tip glides across the screen for effortless drawing and writing, while the integrated eraser lets you undo mistakes quickly and easily.Designed with your comfort in mind, the easy-grip stylus features palm rejection technology that allows you to rest your hand against the screen without being recognized. The long-lasting charge provides up to 12 hours of battery life for all-day uninterrupted productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.