Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SideTrak Triple Monitor 4K Docking Station

  • Mfr # TPDK001

  • Zoro # G914624078


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Display Port Connections
2
HDMI Resolution
4k 60Hz
Ethernet Connection
1-Gb/s
Audio Connection
1/8" stereo
Power Delivery
Up to 100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPDK001
Zoro #
G914624078
UPC #
-
Country of Origin
China

Details

Display Port Connections
2
HDMI Resolution
4k 60Hz
Ethernet Connection
1-Gb/s
Audio Connection
1/8" stereo
Power Delivery
Up to 100W
Transfer Speed
Up to 10-Gb/s

Description

Transform your workspace into a productivity powerhouse with our Triple Monitor Docking Station. Designed to support triple monitor setups with up to 4K resolution, this docking station offers a versatile array of commonly needed ports. These include USB-C, USB-A, HDMI, DisplayPort, Ethernet, and more, giving you the power to easily connect all your essential devices. Enjoy 100 watts of passthrough power to help keep your laptop charged up throughout the day. The built-in Kensington lock ensures your docking station stays secure, providing extra peace of mind when you're away from your desk. A single-cord connection to your laptop makes it easy to unplug and go when you need to attend a meeting or head home for the night. Eliminate cable clutter and boost efficiency with our full-featured docking station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.