
Steel, 300 lbs Load Capacity, 24-42 in L, 24 in W, 24 - 42 in H
Mfr # UCMT1DL-RB
Zoro # G212165808
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Material
Steel
Color
Royal Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCMT1DL-RB
Zoro #
G212165808
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Depth
18 in
Details
Material
Steel
Color
Royal Blue
Load Capacity
300 lbs
Application
This USA-made cart can perform a broad array of functions across multiple industries.Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Features
Includes
Adjustable-Height Steel Utility Cart - Drop Leaf Shelves, Royal Blue
Caster Configuration
Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
Description
Get more out of your utility cart by having more: flip up the two sturdy drop-leaf shelves and enjoy nearly double the usable area on the top shelf. This 3 tier rolling cart includes a rubber safety mat, an integrated electrical outlet, and adjustable height to provide the size you need. Two lower shelves store equipment or supplies; all three shelves have a retaining lip to help keep contents in place. Shelves and supports are made from roll-formed steel to provide incredible strength and durability. Four full-swivel 4in casters with two locking brakes make the metal utility cart easy to roll or stabilize.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.