
Steel, 300 lbs Load Capacity, 24-42 in L, 24 in W, 24 - 42 in H
Mfr # UCMT1DL
Zoro # G212165815
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCMT1DL
Zoro #
G212165815
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Depth
18 in
Details
Material
Steel
Color
Black
Load Capacity
300 lbs
Application
This USA-made cart can perform a broad array of functions across multiple industries. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Finish
Powder coat painted finish
Includes
Adjustable Height Metal Utility Cart with Drop Leaves
Caster Configuration
Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
Standards
GSA compliant
Features
Description
This popular multipurpose metal utility cart will securely store and transport your essential cargo from room to room. The steel construction and robotically welded shelves ensure long-lasting durability in tough environments. Textured mats and retaining lips keep shelf contents securely in place, while the adjustable top shelf can be set from 24in to 42in-high and includes a three-outlet electrical assembly for convenient power access, as well as two drop-leaf shelves that flip up to provide additional workspace when needed. This 3-tier rolling cart is also easy to maneuver and can be quickly stabilized thanks to four 4in full-swivel casters, two with locking brakes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.