
Steel, 300 lbs Load Capacity, 24-42 in L, 24 in W, 24 - 42 in H
Mfr # UCMT1KB
Zoro # G112165793
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCMT1KB
Zoro #
G112165793
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Depth
18 in
Details
Material
Steel
Color
Black
Load Capacity
300 lbs
Caster Configuration
Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
Includes
Adjustable-Height Steel Utility Cart - Pullout Keyboard Tray, Black
Application
This USA-made cart can perform a broad array of functions across multiple industries. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
Features
Standards
GSA compliant
Description
Display, transport, and operate your equipment easily with this popular Luxor multi-use cart. The height-adjustable cart adapts to various users or applications; the pullout keyboard shelf aids laptop use while tucking neatly away for storage and transit. A retaining lip on all three shelves and an anti-slip pad on the top shelf help secure items during transport. With ample shelf space and durable steel construction, this USA-made cart can perform a broad array of functions across multiple industries.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.