Steel, 39.92 in L, 24.12 in W, 36.87 in H

  • Mfr # UCMT010

  • Zoro # G215854693


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Features
Handles up to 1,200 evenly distributed lbs. with ease; Premium swivel, locking casters for smooth mobility; Heavy-gauge steel construction ensures lasting durability; Compact, break-down design reduces shipping costs; 360-degree full-swivel, locking casters; Contoured push handle for easy navigation; Shelves configurable as flat or tub surfaces; Adjustable shelf height in 1-inch increments
Color
Black
Overall Width
24.12 in
Includes
Legs, shelves, casters, connectors, handles
Overall Height
36.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCMT010
Zoro #
G215854693
UPC #
847210042044
Country of Origin
China

Dimensions

Overall Width
24.12 in
Overall Height
36.87 in
Overall Length
39.92 in

Details

Features
Handles up to 1,200 evenly distributed lbs. with ease; Premium swivel, locking casters for smooth mobility; Heavy-gauge steel construction ensures lasting durability; Compact, break-down design reduces shipping costs; 360-degree full-swivel, locking casters; Contoured push handle for easy navigation; Shelves configurable as flat or tub surfaces; Adjustable shelf height in 1-inch increments
Color
Black
Includes
Legs, shelves, casters, connectors, handles
Material
Steel
Finish
Powder Coated
Application
Warehouse, Industrial
Wheel Type
Full swivel, all with locking brakes
Caster Wheel Material
PA (Nylon)

Description

Engineered for industrial strength and versatility, MightyHaul 24 Heavy-Duty Cart offers up to 1,200 lbs. of weight capacity evenly distributed. This heavy-duty cart features two reversible shelves that adapt to either flat or tub options, streamlining various tasks and making it ideal for warehouses, workshops, and other demanding environments. Built with heavy-gauge steel, this metal cart includes 360-degree swivel, locking casters for smooth mobility across diverse surfaces. With a modular, break-down design for cost-effective shipping, MightyHaul delivers both exceptional durability and efficiency. Perfect for material handling, equipment transport, and tool organization, this utility cart ensures long-lasting performance backed by Luxors 75+ years of expertise in workspace solutions. Its premium heavy-duty cart wheels provide smooth rolling performance, even under maximum load. Whether you're searching for a 1,200 lb. heavy-duty steel utility cart or steel carts with wheels, MightyHaul offers a solution you can trust to handle tough tasks. MightyHaul 24 Heavy-Duty Cart redefines versatility and strength, empowering industrial professionals to handle the heaviest loads with ease. This heavy-duty cart supports up to 1,200 lbs. and features two reversible shelves, allowing users to switch between flat and tub surfaces to meet various hauling needs. Equipped with premium heavy-duty cart wheels, it glides smoothly over different surfaces, making it ideal for large-scale workspaces like warehouses and workshops. Crafted from heavy-gauge steel, this 1,200 lb. steel utility cart is built for long-term performance, standing up to the rigors of daily industrial use.


  • Handles up to 1,200 evenly distributed lbs. with ease
  • Premium swivel, locking casters for smooth mobility
  • Heavy-gauge steel construction ensures lasting durability
  • Compact, break-down design reduces shipping costs
  • 360-degree full-swivel, locking casters
  • Shelves configurable as flat or tub surfaces
  • Adjustable shelf height in 1-inch increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.