Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, 39.92 in L, 24.12 in W, 36.87 in H

  • Mfr # UCMT011

  • Zoro # G315854692


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36.87 in
Finish
Powder Coated
Application
Warehouse, Industrial
Features
Handles up to 1,200 evenly distributed lbs. with ease; Three configurable, reversible shelves for versatile use; Premium swivel, locking casters for smooth mobility; Heavy-gauge steel construction ensures lasting durability; Compact, break-down design reduces shipping costs; 360-degree full-swivel, locking casters; Contoured push handle for easy navigation; Shelves configurable as flat or tub surfaces; Adjustable shelf height in 1-inch increments
Caster Wheel Material
PA (Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCMT011
Zoro #
G315854692
UPC #
847210042051
Country of Origin
China

Dimensions

Overall Height
36.87 in
Overall Length
39.92 in
Overall Width
24.12 in

Details

Finish
Powder Coated
Application
Warehouse, Industrial
Features
Handles up to 1,200 evenly distributed lbs. with ease; Three configurable, reversible shelves for versatile use; Premium swivel, locking casters for smooth mobility; Heavy-gauge steel construction ensures lasting durability; Compact, break-down design reduces shipping costs; 360-degree full-swivel, locking casters; Contoured push handle for easy navigation; Shelves configurable as flat or tub surfaces; Adjustable shelf height in 1-inch increments
Caster Wheel Material
PA (Nylon)
Wheel Type
Full swivel, all with locking brakes
Color
Black
Includes
Legs, shelves, casters, connectors, handles
Material
Steel

Description

MightyHaul 24 Heavy-Duty Cart redefines versatility and strength, empowering industrial professionals to handle the heaviest loads with ease. This heavy-duty cart supports up to 1,200 lbs. and features three reversible shelves, allowing users to switch between flat and tub surfaces to meet various hauling needs. Equipped with premium heavy-duty cart wheels, it glides smoothly over different surfaces, making it ideal for large-scale workspaces like warehouses and workshops. Crafted from heavy-gauge steel, this 1,200 lb. steel utility cart is built for long-term performance, standing up to the rigors of daily industrial use.


  • Handles up to 1,200 evenly distributed lbs. with ease
  • Three configurable, reversible shelves for versatile use
  • Premium swivel, locking casters for smooth mobility
  • Heavy-gauge steel construction ensures lasting durability
  • Compact, break-down design reduces shipping costs
  • Contoured push handle for easy navigation
  • Shelves configurable as flat or tub surfaces
  • Adjustable shelf height in 1-inch increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.