Zoro Homepage

Studio Modular Wall Room Divider System, 70'' W x 48'' H

  • Mfr # PPWL001

  • Zoro # G014615570


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Size
70" W x 15.75" D x 48" H
Includes
Includes (2) PET Inner Panels (67" W x 20.75" H)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPWL001
Zoro #
G014615570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
70" W x 15.75" D x 48" H

Details

Includes
Includes (2) PET Inner Panels (67" W x 20.75" H)

Description

Made for those who work best without the many distractions of the busy office, the Luxor Studio Modular Wall is a flexible modular wall system with enhanced sound absorption capability. Featuring pyramid-shaped sound absorption panels that help eliminate standing waves and flutter echoes, Studio offers a quiet, private space to focus and rejuvenate even amidst busy office environments. Combining privacy with flexibility, Studio is built from modular components that adapt to evolving workspaces, letting you easily set up, move around, and rearrange your wall to fit your desired layout now and into the future. And with a durable, lightweight aluminum frame and sturdy steel feet, Studio is engineered to deliver productivity and privacy for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.