Zoro Homepage

The Universal USB-C Charging Cart with an Easy-Access Design for an Effortless User Experience

  • Mfr # CHMC005

  • Zoro # G316011568


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL, FCC
Caster Type
Full-Swivel Casters with Locking Brakes
Overall Depth
14.75 in
Overall Height
30 in
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMC005
Zoro #
G316011568
UPC #
847210042136
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
14.75 in
Overall Height
30 in
Width
27 in

Details

Standards
ETL, FCC
Caster Type
Full-Swivel Casters with Locking Brakes
Color
Black
Item
Charging Cart
Material
Frame & Power Strip: Powder-coated steel; Dividers and Cord Clips: ABS Plastic; Casters: Nylon
Load Capacity
55 lbs.

Description

Universal USB-C Charging with Pre-Supplied Cables. Say goodbye to power bricks and tangled cords. Our USB-C Open Charging Cart features a built-in USB-C power strip with 45W charging per port, efficiently charging up to 16 devices. Supplied USB-C cables ensure a clean, hassle-free setup, allowing for a streamlined, organized charging process. Open Design for Easy Access: Designed for efficiency, this cart's open-shelf layout allows for quick retrieval and storage of devices, making it ideal for busy classrooms, offices, and IT spaces. Removable padded dividers provide flexibility, ensuring devices of various sizes stay protected from scratches while remaining easily accessible. Durable, Mobile, and Built for Everyday Use Constructed from a powder-coated steel frame, the USB-C Open Charging Cart is built for high-traffic environments. Smooth-rolling, full-swivel casters with locking brakes ensure easy movement and stability. Certified to ETL and FCC standards, this cart delivers reliable, safe charging in any professional or educational setting.


  • Universal USB-C power strip delivers 45W charging per port
  • Pre-supplied USB-C cables eliminate clutter and simplify setup
  • Durable powder-coated steel frame built for long-term use
  • Removable padded dividers accommodate various device sizes
  • Full-swivel casters with locking brakes for smooth mobility
  • Certified to ETL and FCC standards for safe, reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.