
Top Tub and Bottom Flat Shelf Cart - Black
Mfr # STC12-B
Zoro # G0946183
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Electrical Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC12-B
Zoro #
G0946183
UPC #
847210007210
Country of Origin
United States
Details
Item
Small Top Tub-Bottom Flat Shelf Cart
Electrical Included
No
Description
Whether transporting, storing, or using for service, this high-strength plastic cart easily bears the load. Its strength comes from three sturdy tub shelves that can hold a maximum weight of 100 lbs. per shelf, evenly distributed and a High-Density Polyethylene body that will never dent or scratch. Plus, a molded push handle and four rolling 4" casters with two locking brakes ensure this mobile utility cart is easy to move. Made in the USA.
- • Multipurpose utility cart
- • High-Density Polyethylene (HDPE) shelves and PVC legs will never rust, dent, scratch or stain
- • Tub shelves safely stow items within 2.75" deep walls
- • Carries up to 100 lbs. per shelf, evenly distributed
- • Rolling cart with 4" casters and two locking brakes
- • Ergonomic push handle molded into top shelf
- • Multiple color options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.