Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top/Bottom Tub and Flat Middle Shelf Cart

  • Mfr # STC121-B

  • Zoro # G501225138


product price: $114.29
/ea
Free Shipping & Returns

Key Features

Overall Height
36.5 in
Overall Length
18 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC121-B
Zoro #
G501225138
UPC #
847210007241
Country of Origin
United States

Dimensions

Overall Height
36.5 in
Overall Length
18 in
Overall Width
24 in

Description

Whether transporting, storing, or using for service, this high-strength plastic cart easily bears the load. Its strength comes from three sturdy tub shelves that can hold a maximum weight of 300 pounds and a High-Density Polyethylene body that will never dent or scratch. Plus, a molded push handle and four rolling 4" casters with two locking brakes ensure this mobile utility cart is easy to move.


  • • Multipurpose utility cart
  • • High-Density Polyethylene (HDPE) shelves and PVC legs will never rust, dent, scratch or stain
  • • Tub shelves safely stow items within 2.75" deep walls
  • • High-density polyethylene (HDPE) shelves and PVC legs never rust, dent, scratch or stain
  • • Rolling cart with 4" heavy-duty casters and two locking brakes
  • • Multiple color options
  • • Maximum weight capacity: 300 lbs. (evenly distributed)
  • • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.