Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tranquility Modular Wall Room Divider System, 70'' W x 48''H

  • Mfr # PPWL003

  • Zoro # G614615574


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Includes
Inner Panels: 67" W x 20.75"
Size
70" W x 15.75" D x 48" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPWL003
Zoro #
G614615574
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
70" W x 15.75" D x 48" H

Details

Includes
Inner Panels: 67" W x 20.75"

Description

Perfect for those looking for extra peace and quiet or the freedom to be disruptive, the Luxor Tranquility Modular Wall is the flexible wall solution with the most sound absorption yet. With an aesthetically pleasing design, plush panels, and advanced sound-dampening technology, Tranquility offers maximum noise reduction for enhanced concentration and employee well-being. Combining privacy with flexibility, Tranquility is also built from modular components that make adaptation easy in evolving workspaces. Easily set up, move around, and rearrange your wall to fit your desired layout with no tools or installation required. And with a durable, yet lightweight, aluminum frame and steel feet, Tranquility is engineered to deliver productivity and peace in demanding work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.