Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves
Mfr # TC112-B
Zoro # G7451090
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36-1/2"
Overall Length
32"
Overall Width
24"
Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC112-B
Zoro #
G7451090
UPC #
847210007333
Country of Origin
United States
Dimensions
Overall Height
36-1/2"
Overall Length
32"
Overall Width
24"
Details
Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Black
Load Capacity
400 lb.
Item
Tub Cart,(3) Shelves,L
Wheel Type
4" Heavy-Duty Semi-Pneumatic Casters
Number of Shelves
3
Utility Cart Item
Large Tub Top/Middle and Flat Bottom Shelf Cart
Utility Cart Shelf Style
Lipped
Caster Type
(4) Casters, (2) with Locking Brake
Product Type
Tub Cart,(3) Shelves,L
Description
Tub Cart,(3) Shelves,L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.