This item is Discontinued.

Luxor Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves TC112-G

Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves (Discontinued)

  • Mfr # TC112-G
  • Zoro # G7450987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC112-G
Zoro #
G7450987
UPC #
847210007340
Country of Origin
United States

Dimensions

Overall Height
36-1/2"
Overall Length
32"
Overall Width
24"

Details

Material
High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg)
Color
Gray
Load Capacity
400 lb.
Item
Tub Cart,(3) Shelves,L
Wheel Type
4" Heavy-Duty Semi-Pneumatic Casters
Number of Shelves
3
Utility Cart Item
Large Tub Top/Middle and Flat Bottom Shelf Cart
Caster Type
(4) Casters, (2) with Locking Brake
Utility Cart Shelf Style
Lipped

Description

Tub Cart,(3) Shelves,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.