Zoro Homepage

Tub Cart - Three Shelves

  • Mfr # BKSTC111GY

  • Zoro # G0945377


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Electrical Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKSTC111GY
Zoro #
G0945377
UPC #
847210028130
Country of Origin
United States

Details

Item
Tub Cart,w/Three Shelves,24x18"
Electrical Included
No

Description

Whether transporting or storing, this customer-tested plastic cart easily bears the load. Its strength comes from proven tough, high-density polyethylene tub shelves and sturdy PVC legs. A molded push handle and four rolling 4" casters with two locking brakes ensure this mobile utility cart is easy to move.


  • • High-density polyethylene (HDPE) shelves and PVC legs never rust, dent, scratch or stain
  • • Tub shelves safely stow items within 2.75"-deep walls
  • • Rolling cart with four full-swivel 4" casters, two with locking brakes
  • • Ergonomic push handle molded into top shelf
  • • Maximum weight capacity: 300 lbs. (100 lbs. per shelf, evenly distributed)
  • • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.